Beli tasco sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nagata Spray Bottle Trigger (Botol Semprotan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  2. TORA Pressure Hand Sprayer
    Mulai

    Rp209.900

    TORA Pressure Hand Sprayer
    atribut:
    • Material: Plastic PVC
    • Hose Length (cm): 130
    • Pipe Length (cm): 55
  3. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp789.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  4. Tasco Compression Sprayers (TB Series) (Sprayer Tangan)
    Mulai

    Rp799.900

    Tasco Compression Sprayers (TB Series) (Sprayer Tangan)
    atribut:
    • Dimensions (L x W x H) (mm): 410x210x410
    • Lance Length (mm): 500
    • Operating Pressure (MPa) : 0.2 to 0.4
    • Spray Volume (L/minute): 1.0 at 3bar
    • Tank Capacity (L) : 16.0
  5. DAHLIA (Sprayer) Spray Gun
    Mulai

    Rp369.900

    DAHLIA (Sprayer) Spray Gun
    atribut:
    • Material: Body:Polypropylene (PP), Container:Polyethylene (PE), Nozzle:Brass,PP
    • Capacity (ml): 1000
    • Width (mm): 405
    • Depth (mm): 115
    • Height (mm): 280
  6. Tasco Flare Adapter (Adaptor Flare AC)
    Mulai

    Rp189.900

  7. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  8. Tasco Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp2.999.900

    Tasco Flaring Tool Set (Alat Pengembang Pipa)
    Deskripsi:
    We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
  9. Tasco Vacuum Pump (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

  10. Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)
    atribut:
    • Color: Orange
    • Number of Teeth: 2
  11. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  12. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  13. Tasco Gauge Manifold Ball Valve R32/R410A (Manifold AC)
    Mulai

    Rp2.999.900

    Tasco Gauge Manifold Ball Valve R32/R410A (Manifold AC)
    Deskripsi:
    The pressure gauge / compound gauge has R410A and R32 refrigerant saturation temperature scales, and a 0-point adjustment function. High precision gauge specifications.
    atribut:
    • Type: Ball valve open / close valve
    • Included Accessories: Sight Glass
    • Mounting Screw: [Manifold body] 1/8 NPT (gauge)
    • Connection Port: 5/16 flare (hose)
    • Corresponding refrigerant type: R32/R410A
    • Compound Meter (MPa): -0.1-3.8
    • Gauge Diameter (Φmm): 80
    • Pressure Gauge (MPa): -0.1-5.3
  14. Tasco Mini Fogger (Mesin Fogging)
    Mulai

    Rp1.699.900

    Tasco Mini Fogger (Mesin Fogging)
    atribut:
    • Fuel: Butane Gas
  15. Tasco Flare Union 1/4X3/8
    Mulai

    Rp239.900

    Tasco Flare Union 1/4X3/8
    atribut:
    • Type: 1/4 "with F-side worm
    • Dimensions (inch): 1/4x3/8
  16. Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp5.099.900

    Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    atribut:
    • Cutting width (inch): 20
    • Engine (Hp): 6.5
  17. Tasco Quick Ball Valve (Katup Bola)
    Mulai

    Rp829.900

    Tasco Quick Ball Valve (Katup Bola)
    Deskripsi:
    If you use it by attaching it to the tip of the charge hose, you can remove the hose without getting the refrigerant.
Daftar Harga tasco sprayer Terbaru November 2026
Nagata Spray Bottle Trigger (Botol Semprotan)Rp14.900
TORA Pressure Hand SprayerRp209.900
Tasco Mist Blower (Mesin Semprot Elektrik)Rp2.499.900
Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Rp789.900
Tasco Compression Sprayers (TB Series) (Sprayer Tangan)Rp799.900
DAHLIA (Sprayer) Spray GunRp369.900
Tasco Flare Adapter (Adaptor Flare AC)Rp189.900
Tasco Brush Cutter (Mesin Potong Rumput)Rp2.399.900
Tasco Flaring Tool Set (Alat Pengembang Pipa)Rp2.999.900
Tasco Vacuum Pump (Pompa Vakum)Rp5.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)